Automation Systems Interconnect

Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac


product price: $18.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The ASI328040, Type ASIUDK-PLC-RI120VAC/DC is a low profile terminal block relay with a pluggable SPDT relay that has a 120Vac/dc coil and a contact rating of 6A, 250Vac. This 120V DIN rail relay is ideal as an isolation relay or interposing relay and saves space in your equipment due to the 6mm width. Features of this 120Vac/dc terminal block relay include screw clamp wire terminations, a locking actuator to hold in place and remove the 120Vac/dc relay and a LED for visual indication. The lower height of this 60V DIN rail relay makes it ideal for smaller enclosures. You can compare this 120Vac/dc terminal block relay to Phoenix type PLC-RSC-120UC/21, part number 2966197. The terminal block relay base in combination with the 120Vac/dc pluggable relay are UL508 Listed and replacement relays are available. The push in jumpers can be used to save time when inserting a jumper from one 120Vac/dc relay terminal block to another. Since this industrial relay mounts on the standard 35mm DIN rail installation with other DIN rail mounted components is quick and easy. To ensure wiring is correct each 120Vac/dc terminal block relay base has the wiring diagram printed on the side. Snap in markers are available to identify each terminal block relay in your panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.