Shop All Power Supplies
Automation Systems Interconnect
Power Supply, 400 to 500V AC, 24V DC, 720W, 30A, DIN Rail
Mfr # XCSG720C
Zoro # G412120324
product price: $1,056.99
/ea
Free Shipping & Returns
$1,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 400 to 500V AC
- Output Voltage 24V DC
- Power Rating 720W
- Output Amps 30A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # XCSG720C
- Zoro # G412120324
- UPC # 813101021269
- Country of Origin Italy
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 400 to 500V AC |
Output Voltage | 24V DC |
Power Rating | 720W |
Output Amps | 30A |
Mounting | DIN Rail |
Phase - Electrical | Three |
Description
The XCSG720C is a 30 Amp, 24V DIN rail mounted power supply with three-phase input. This 24Vdc, 30A DIN rail power supply has very compact dimensions saving valuable panel space. It provides 720 Watts or 30 Amps of 24Vdc power using a three-phase wide range 400to 500volt AC input that makes it applicable for use in North America or anywhere else in the world. The high-efficiency design of this 30A, 24Vdc DIN rail power supply is greater than 92% which provides for low dissipated power and long reliable life. It is cULus508 Listed and has features such as LED status indication, short circuit, over-temperature, input, and output overvoltage protection. The overload limit for the XCSG720C, 30A, 24Vdc DIN rail power supply is 45 A for greater than 5 seconds. The high outrush of this model makes it ideal in applications where heavy loads are powered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60 Volts (14STRUL1426KIT100)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Red, 25ft (N002-025-RD)
- MACROMATIC Voltage Monitor Relay, 240VC, Plug-In (VAKP240A)
- CEP 100A 120/208 4P5W IEC60309 CONN (5100C9W)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 100W, 2.1A, DIN Rail (SDP224100T)
- CABUR Power Supply, 90 to 264V AC, 24V DC, 240W, 10A, DIN Rail (XCSF240C)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 12/15V DC, 90W, 7.5A, DIN Rail (ML100.102)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 15W, 0.6A, DIN Rail (SDP0624100T)
- Automation Systems Interconnect Power Systems