Shop All Power Supplies
Automation Systems Interconnect
Power Supply, 340 to 550V AC, 72V DC, 960W, 13.3A, DIN Rail
Mfr # XCSG960G
Zoro # G712120314
product price: $1,547.99
/ea
Free Shipping & Returns
$1,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 340 to 550V AC
- Output Voltage 72V DC
- Power Rating 960W
- Output Amps 13.3A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # XCSG960G
- Zoro # G712120314
- UPC # 813101021306
- Country of Origin Italy
- Category Power Supplies
Dimensions
Height | 139 mm |
Width | 80 mm |
Depth | 127 mm |
Details
Item | Power Supply |
Input Voltage | 340 to 550V AC |
Output Voltage | 72V DC |
Power Rating | 960W |
Output Amps | 13.3A |
Mounting | DIN Rail |
Case Material | Aluminum Case |
Phase - Electrical | Three |
Hz | 47 to 63 Hz |
Description
The XCSG960G is a compact 3-Phase 72V DC DIN Rail Mounted Power Supply for use with DC Motors and other industrial products requiring 72V DC. The output of this 72V DIN rail power supply is 72V DC, 960 Watts and 13.3 Amps. The Input is 340-550V AC which is applicable for use in North America and elsewhere in the world. Features include special protection circuits for motor circuits and space-saving housing. The high efficiency design of this 72V, 13.3A DIN rail power supply is greater than 92% which provides for low dissipated power and a long reliable life. The 3 phase input, 72V DIN rail power supply is cULus508 Listed and has features such as LED status indication, short circuit, over temperature, input and output overvoltage protection. The higher output voltage of 72V DC combined with an overload limit of 18.6A for greater than 5 seconds makes this model ideal for use with DC motors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130AN)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21161EB0)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 13A, 16/3 (E3602)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 192W, 8A, Wall (6EP13347CA00)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- EATON DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail (PSG480B24RM)
- MODICON Power Supply, 90/264V AC, 5V DC, 18W, 3.6A, DIN Rail/Panel (ABLM1A05036)
- B&K PRECISION AC Power Supply, 120V AC, 150V AC, 150W, 3A (1655A)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 50VA, Screw Mount (MGT-1650)
- Automation Systems Interconnect Power Supplies