Shop All Power Supplies
Automation Systems Interconnect
Power Supply, 120V/240V AC, 72V DC, 480W, 6.7A, DIN Rail
Mfr # ASINPSM481-72
Zoro # G612168034
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V/240V AC
- Output Voltage 72V DC
- Power Rating 480W
- Output Amps 6.7A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASINPSM481-72
- Zoro # G612168034
- UPC # 810009764205
- Country of Origin Switzerland
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 120V/240V AC |
Output Voltage | 72V DC |
Power Rating | 480W |
Output Amps | 6.7A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Description
The ASINPSM481-72 redefines compact efficiency with its 72VDC DIN rail power supply, boasting a mere 40mm width for optimal space utilization. It offers adjustable output voltage from 70-85VDC, catering to various application needs. This power supply delivers 480 Watts or 6.7 Amps of power, supported by a versatile input range of 120V to 240VAC, ensuring its suitability for use across North America and internationally.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHD-RP)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 4inWx4inH, Steel (F44G12)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4412SC)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 192W, 8A, Wall (6EP13347CA00)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 14W, 0.6A, DIN Rail (6EP1331-5BA00)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 100W, 4.2A, DIN Rail (ML100.100)
- Automation Systems Interconnect Power Systems