Shop All Power Supplies
Automation Systems Interconnect
Power Supply, 120V/240V AC, 24V DC, 500W, 20A, DIN Rail
Mfr # XCSF500C
Zoro # G412120218
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V/240V AC
- Output Voltage 24V DC
- Power Rating 500W
- Output Amps 20A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # XCSF500C
- Zoro # G412120218
- UPC # 813101021153
- Country of Origin Italy
- Category Power Supplies
Dimensions
Height | 5 in |
Width | 5.48 in |
Depth | 3.15 in |
Details
Item | Power Supply |
Input Voltage | 120V/240V AC |
Output Voltage | 24V DC |
Power Rating | 500W |
Output Amps | 20A |
Mounting | DIN Rail |
Case Material | Aluminum Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 47 to 63 Hz |
Description
ASI XCSF500C is 24V DC, 20 Amp din rail power supply that is very compact and requires only 3 inches of DIN rail space. The output of this DIN rail power supply is 24V DC, 500 Watts and 20 Amps. The input is 90 to 264V AC, or 120V AC makes it applicable for use in North America and elsewhere in the world. The high efficiency design of this 20 amp 24v DIN rail power supply is greater than 92% provides for low dissipated power and a long reliable life. This 20 amp 24v DIN rail power supply is cULus508 listed and has features such as alarm contacts, LED status indication, short circuit, over temperature, input and output overvoltage protection. The overload limit for the XCSF500C is 30A for greater than 5 seconds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 0.5A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1/2)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 10 ft. (3386)
- NVENT CADDY J-Hook, Hammer On 5/16-1/2 In Flange (CAT1258SM)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- SCHNEIDER ELECTRIC DC Power Supply, 380/500V AC, 24V DC, 480W, 20A, DIN Rail (ABL8WPS24200)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 12V DC, 120W, 10A, DIN Rail (1SVR427035R1000)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 100W, 2.1A, DIN Rail (SDP224100T)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- Automation Systems Interconnect Power Supplies