Shop All Power Supplies
Automation Systems Interconnect
Power Supply, 120V AC, 72V DC, 480W, 6.6A, DIN Rail
Mfr # XCSL1480W072VAA
Zoro # G512120309
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 72V DC
- Power Rating 480W
- Output Amps 6.6A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # XCSL1480W072VAA
- Zoro # G512120309
- UPC # 810009764496
- Country of Origin Italy
- Category Power Supplies
Dimensions
Height | 170 mm |
Width | 80 mm |
Depth | 127 mm |
Details
Item | Power Supply |
Input Voltage | 120V AC |
Output Voltage | 72V DC |
Power Rating | 480W |
Output Amps | 6.6A |
Mounting | DIN Rail |
Case Material | Aluminum Case |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Description
XCSL1480W072VAA is an economy 6.6A 72Vdc DIN rail power supply and space saving single-phase DIN rail power supply that requires less than 3.5 inches of rail space. It provides 480 Watts or 6.6 Amps of 72Vdc power using a wide range 85 to 264Vac input that makes it applicable for use in North America and elsewhere in the world. The overload limit of this economy 6.6A 72V DIN rail power supply is 7.5A. This economy 6.6A 72V DIN rail power supply is UL and has features such as LED status indication, alarm contact with undervoltage relay, short circuit, over temperature, input and output overvoltage protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1201BD)
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 50 Amp NEMA SS 2-50R Female Locking Adapter (RVA1510L)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (XTMC6A01TD)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 960W, 40.0A, DIN Rail (QT40.241)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- TRIPLETT 3-Channel Linear DC Power Supply (PS325)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- Automation Systems Interconnect Power Supplies