Shop All Cable Clamps & Clips
Automation Systems Interconnect
Pg13.5 Cable Gland With Lock Nut, Light Gray Pg13.5 Cable Gland, 7-12Mm Clamping Range, Ip68, 10-PK
Mfr # 3001086
Zoro # G012172228
product price: $19.49
/pk 10, $1.95/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # 3001086
- Zoro # G012172228
- UPC # 810009762690
- Country of Origin Italy
- Category Cable Clamps & Clips
Description
3001086 is a light gray PG13.5 Plastic Cable Gland with Locknut and Collar. It fits through a 20.5 mm mounting hole and will securely hold wires with a 7-12 mm diameter clamping range. This cable gland can be threaded onto matching threads or used with the included locknut to panels less than 15 mm thick. The sealing ring of the strain relief cable gland is made of a flexible Neoprene to provide for a solid liquid tight grip on the wire. It operates in a temperature range from -20 to 90 Degrees C. The light gray is made from polyamide PA6.6 and is IP68, NEMA 6P. UL Listed 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LL (5133649)
- IDEAL Ballast Dsconnct, Orng, 3 Ports, 1.50", PK20 (30-383X)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (76074)
- LINEMASTER Foot Switch Guard, Steel, Alert Orange (522-D28)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- KMC .38 in. Diameter Stainless Rubber Cushioned Loop Clamp .281 Screw Hole Diameter, 25PK (COL0609SS)
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Cushion, PK50 (COL0809Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37C0312B)
- GARDNER BENDER Cable Organizer, 1/4 In, Red (CW-T1RR50)
- INSTALLBAY BY METRA CABLE CLAMP 1/2 .in BLACK, PK 100 (BCC12)
- Automation Systems Interconnect Cable Clamps & Clips