Shop All Circuit Breaker & Panelboard Accessories
Automation Systems Interconnect
Panel Interface Connector With A 15A Breaker And A 120V GFCI Receptacle,
Mfr # RAI-GFCI-109-B
Zoro # G612172239
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # RAI-GFCI-109-B
- Zoro # G612172239
- UPC # 813101023249
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Description
The ASI RAI-GFCI-109-B is a panel interface connector or robust through panel interface consisting of a 15A circuit breaker and a 120V GFCI receptacle mounted in an aluminum connector housing witch a locking cover, making this a waterproof interface. The circuit breaker is rated at 15 amp at 250 Vac circuit breaker. Whether it is a tripped circuit or for manual operation, you only have to open the locking cover of the panel interface connector mounted on the exterior of the panel in order to access the circuit breaker. The remote access interface or panel interface connector mounts with 4 screws in a cut-out made on the side of a panel. Once mounted, there is a protected gateway between the inside and outside of the panel. The housing is gasketed so that the mounting to the enclosure wall is sealed and when the locking cover is closed and a protection level of NEMA 4, 4X or IP65 is achieved. The internal connections to the remote access interface or panel interface connector are easy to wire after installation. The range of options for ASI Panel Interface Connectors include AC receptacles or outlets, circuit breakers and connectors such as RJ or Ethernet connections, and D-subminiature. RAI-GFCI-109-B is a panel interface connector with 120V GFCIreceptacle and a 15 amp circuit breaker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Temperature PID Controller, 1/4 DIN, 5A (96VFL11)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 12A, 250VAC, Non-Indicating, 5 PK (GAB12)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IT-2/0B)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS-A)
- SIEMENS Collar Strap for Ground Bars (ECCS1)
- SQUARE D Panelboard Cover, Surface (NC26S)
- SQUARE D Load Center Qo Cover Flush (QOC32UF)
- SCHNEIDER ELECTRIC Shunt Trip Release, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26476)
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- SQUARE D Ground Bar Kit (PK4GTA)
- GE Retainer, 225A, 2Wx1.5inL (THQLRK2)
- Automation Systems Interconnect Circuit Breaker & Panelboard Accessories