Shop All Switch Accessories
Automation Systems Interconnect
Industrial Foot Pedal Switch Yellow Cover, Maintained Action Foot Switch, Water Resistant IP65
Mfr # IP7011
Zoro # G612172222
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # IP7011
- Zoro # G612172222
- UPC # 810009761914
- Country of Origin Italy
- Category Switch Accessories
Description
The ASI IP7011 is an industrial foot pedal switch with a pedal latching device for maintained action. This industrial foot switch with maintained action features a protective yellow cover and operation that is push on/push off actuated. The IP7011 maintained industrial foot pedal switch with latching operation has 1 normally open contact. This industrial foot switch with guard is a water resistant IP65 rated industrial foot switch. It is rated 10 amps at 600 volts and has PG16.5/M20 punchout cable entry holes. This is a Class II electric shock protection device.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (B22-502-M-36)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22959106)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- SQUARE D Cable Operating Mechanism Nema (9422CMP40)
- SQUARE D Accessory, PowerPacT L, circuit breaker enclosure, service ground kit, 250 to 600A, 6 to 250kcmil (PKOGTA4)
- POWER FIRST Rotary Switch, SP3T, 5 Connections (2VLR8)
- LUTRON Lutron MS-OPS5MH-LA Maestro Almond Large Occupancy Room Switch (156118)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA1)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- Automation Systems Interconnect Switch Accessories