Shop All Terminal Blocks
Automation Systems Interconnect
Feed Through Terminal Block, Screw Terminal Block, 8.2mm Wide, 26-8 AWG, 50 Amp, 600 Volt, 50-PK
Mfr # ASIUK6N
Zoro # G212120203
product price: $67.65
/pk 50, $1.35/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # ASIUK6N
- Zoro # G212120203
- UPC # 813101020217
- Country of Origin China
- Category Terminal Blocks
Description
The ASI UK6N is a DIN rail terminal block that is UL rated 50 Amps at 600 Volts, with a 28 to 4 AWG wire range and is a 8.2 mm wide feed through terminal block. The ASI UK6N screw terminal block is a modular IEC terminal block has a universal mounting foot for mounting on the standard 35mm DIN rail and on other DIN rail types. The metal clamping bodies in the ASIUK6N feed through terminal block are made of a copper alloy that is nickel plated and the screws are tin-plated to provide for ideal protection in any type of environment. The ASI UK6N 2 wire DIN terminal block has a universal mounting foot provides that for use in older systems and those today which are using the industry standard 7.5 mm by 35 mm DIN rail. The housing of the ASIUK6n is gray, UL94V0 polyamide. Pkq Qty 50pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 50' Length - Clear (HS355-S50-CLEAR)
- SOUTHWIRE Thermostat Cable, 250ft, 60 Max Temp, CL2 (552080407)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- SCHNEIDER ELECTRIC Power Termination Block, Size 3 (LAD96560)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- UPUN Type UKJ-4RD Fuse Terminals for 5x20 mm Fuses, 60-PK (ASIUK5HESI)
- ALLEN BRADLEY Box of 25 TERMINAL AND CONTACT BLOCK, 25PK (1492-H4)
- Automation Systems Interconnect Power Distribution Blocks & Terminal Blocks