Shop All Terminal Blocks
Automation Systems Interconnect
Feed Through Terminal Block, Screw Terminal Block, 5.2mm W, 30-12 AWG, 20 Amp, 600 Volt, 50-PK
Mfr # ASIUK2.5N
Zoro # G412120201
product price: $40.15
/pk 50, $0.80/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # ASIUK2.5N
- Zoro # G412120201
- UPC # 813101020170
- Country of Origin China
- Category Terminal Blocks
Description
The ASI UK2.5N is a DIN rail terminal block that is UL rated 20 Amps at 600 Volts, with a 30 to 12 AWG wire range and is a 5.2 mm wide feed through terminal block. The ASI UK2.5N screw terminal block is a modular IEC terminal block has a universal mounting foot for mounting on the standard 35mm DIN rail and on other DIN rail types. The metal clamping bodies in the ASIUK2.5N feed through terminal block are made of a copper alloy that is nickel plated and the screws are tin-plated to provide for ideal protection in any type of environment. The ASI UK2.5N 2 wire DIN terminal block has a universal mounting foot provides that for use in older systems and those today which are using the industry standard 7.5 mm by 35 mm DIN rail. The housing of the ASIUK2.5N is gray, UL94V0 polyamide. Pkq Qty 50pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFFFG)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/FNM-10)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- ALTRONIX Terminal Block, Removable (TB1)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- ZORO SELECT Terminal Strip, 30A, 8 Pole, 600VAC (6YH66)
- HONEYWELL V8043E1412 24V 3/4" Zone Valve (V8043E1412)
- Automation Systems Interconnect Terminal Blocks