Shop All Terminal Blocks
Automation Systems Interconnect
Feed Through Terminal Block, 12.2mm Wide, UL Ratings 22-4 AWG, 85 Amp, 600V, 50-PK
Mfr # ASIUK16N
Zoro # G012120229
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASIUK16N
- Zoro # G012120229
- UPC # 813101020231
- Country of Origin China
- Category Terminal Blocks
Description
The ASI UK16N is a DIN rail terminal block that is UL rated 85 Amps at 600 Volts, with a 22 to 4 AWG wire range and is a 12.2 mm wide feed through terminal block. The ASI UK16N screw terminal block is a modular IEC terminal block has a universal mounting foot for mounting on the standard 35mm DIN rail and on other DIN rail types. The metal clamping bodies in the ASIUK16N feed through terminal block are made of a copper alloy that is nickel plated and the screws are tin-plated to provide for ideal protection in any type of environment. The ASI UK16N 2 wire DIN terminal block has a universal mounting foot provides that for use in older systems and those today which are using the industry standard 7.5 mm by 35 mm DIN rail. Pkq Qty 50pcs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rod, Aluminum, 33-3/4 In. (9049A61)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 25A, 500V AC, 50kA at 500V AC (25D27Q)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Black (P13BK)
- J&J ELECTRONICS J&J Electronics 005899F Raypak Thermal Fuse (005899F)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC (6ZEJ1)
- JUMPKING Jumpking SETG3-14JP4 14 ft. G3 Set for 4 Poles (SETG3-14JP4)
- SCHNEIDER ELECTRIC DIN Rail End Clamp, Screw Mount, 1.99 in L, Linergy TR, Plastic, Gray (NSYTRAABV35)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- ZORO SELECT Terminal Strip, 20A, 3 Pole, 300VAC (6ZEG7)
- Automation Systems Interconnect Power Distribution Blocks & Terminal Blocks