Shop All CAM Switches
Automation Systems Interconnect
Enclosed Rotary Disconnect Switch
Mfr # SQ025003BC10
Zoro # G110981791
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4 in
- Standards UL508
- Number of Poles 3
- Phase Single or Three
- Width 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # SQ025003BC10
- Zoro # G110981791
- UPC # 810009764465
- Country of Origin Italy
- Category CAM Switches
Dimensions
Depth | 4 in |
Width | 120 mm |
Maximum Mounting Depth | 85 mm |
Height | 4 in |
Maximum Enclosure Depth | 85 mm |
Description
Enclosed Rotary Disconnect Switch, Contact Form 3PST, Current Rating 32 A, Depth 4 in, Enclosure Type Enclosed, Environment Outdoor, Handle Color Red, Handle Type Lockable, Height 4 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC Not Rated, Housing Material Thermoplastic, IP Rating IP65, Maximum Enclosure Depth 85 mm, Maximum Mounting Depth 85 mm, NEMA Enclosure Rating 4, Number of Locks 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.6" L Miniature Cable Tie NAT PK 500 (TY51M)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- RACO Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- SQUARE D Fuse Kit, 600VAC, 60A (RFK06H)
- KRAUS & NAIMER ROTARY CAM SWITCH (A11 CD0067-600 E)
- GE Rotary Cam Switch (SBM10AA120)
- GE ROTARY CAM SWITCH (16SB1BB225SSM2P)
- SCHNEIDER ELECTRIC Cam switch operating head, Harmony K, Ø 22mm, metal, circular Ø 29mm, key operated 60°, Ronis 455 (KAXZ1S161)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A A3A299)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- KRAUS & NAIMER SWITCH HAND 10A AMP 600V-AC ROTARY CAM SWITCH (D10A CD33324)
- Automation Systems Interconnect Switches