Shop All Disconnect Switches
Automation Systems Interconnect
Enclosed Motor Disconnect Switch
Mfr # SQ032003BC10
Zoro # G710917015
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Voltage 600V AC
- Number of Poles 3
- Phase Single or Three
- Contact Form 3PST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # SQ032003BC10
- Zoro # G710917015
- UPC # 810009764458
- Country of Origin Italy
- Category Disconnect Switches
Dimensions
Height | 4 in |
Width | 120 mm |
Depth | 4 in |
Maximum Enclosure Depth | 3.35 in |
Description
Enclosed Motor Disconnect Switch, Contact Form 3PST, Current Rating 40 A, Depth 4 in, Enclosure Type Enclosed, Environment Outdoor, Handle Color Red, Handle Type Lockable, Height 4 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC Not Rated, Housing Material Plastic, IP Rating IP65, Maximum Enclosure Depth 3.35 in, NEMA Enclosure Rating 4, Number of Locks 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (3RT20371AC20)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1C-000A)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB306)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF363RPVPG)
- SQUARE D 3P 30A AMP 460/575V-AC FUSIBLE DISCONNECT SWITCH (8538SCG14V06)
- EATON CUTLER-HAMMER Switch Ac Disc Nfusd 2P 2W 60A (DPU222RP)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P065P)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- DIVERSITECH Fusible Disconnect Switch, 30 A (DDS-30)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSR)
- Automation Systems Interconnect Disconnect Switches