Shop All Terminal Blocks
Automation Systems Interconnect
CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK
Mfr # ASIURTKSBEN
Zoro # G612120230
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASIURTKSBEN
- Zoro # G612120230
- UPC # 813101028527
- Country of Origin China
- Category Terminal Blocks
Description
The ASIURTKSBEN is a DIN rail CT terminal block with a sliding link circuit disconnect, typically used in CT circuits. This modular DIN rail shorting terminal block uses reliable screw clamp wire terminations and mounts on the industry standard DIN rail. The screw lock sliding link disconnect is ideal in electrical applications where it is necessary to have a secure method of opening and closing the circuit such as when tests are being conducted often found in the utility industry. The CT terminal block screws feature a socket head capable of accepting a 4 mm test plug. Both a pluggable 2 position jumper and a variety of side entry jumpers are available and can be used to short out the terminal blocks as normally done in CT or current transformer circuits. The ASIURTKSBEN DIN rail sliding link terminal block is gray in color, has a rating of 20 to 8 AWG, 50 Amps at 300 Volts. Pkq Qty 10pcs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL ALTERNATING LIGHTBAR FLASHER 20 AMP (FA3-SC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (11583284)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX5)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- ZORO SELECT Terminal Strip, 20A, 4 Pole, 300VAC (6ZEG8)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- DISCO Blue Nyln Crimp Terminal #6 Stud/Ring Type 16-14 G Wire PK10 (12148PK)
- Automation Systems Interconnect Terminal Blocks