Shop All Specialty Switches
Automation Systems Interconnect
Boat Lift Switch
Mfr # P0202500S-RH-EKIT
Zoro # G411248678
product price: $105.49
/ea
Free Shipping & Returns
$105.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Horsepower @ Three Phase - 240V AC Not Rated
- Phase Single
- Number of Poles 2
- Terminal Connection Type Screw Terminals
- Resistance Properties Shock Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # P0202500S-RH-EKIT
- Zoro # G411248678
- UPC # 810009761051
- Country of Origin Italy
- Category Specialty Switches
Details
Item | Boat Lift Switch |
Horsepower @ Three Phase - 240V AC | Not Rated |
Phase | Single |
Number of Poles | 2 |
Terminal Connection Type | Screw Terminals |
Resistance Properties | Shock Resistant |
Horsepower @ Three Phase - 480V AC | Not Rated |
Horsepower @ Single Phase - 120V AC | 1 1/2 hp |
Current AC | 20 A |
Standards | UL508, UL94V0 |
Horsepower @ Single Phase - 240V AC | 2 hp |
Switch Action | Momentary |
Series | P02xxxS-RH-EKIT |
NEMA Enclosure Material | Plastic |
Horsepower @ 115V DC | Not Rated |
Contact Material | Silver Alloy |
Horsepower @ 230V DC | Not Rated |
Maximum Voltage Rating | 240V AC |
Horsepower @ Three Phase - 600V AC | Not Rated |
Reversing Capability | Reversing |
Horsepower @ Three Phase - 208V AC | Not Rated |
Description
Boat Lift Switch, Switch Action Momentary, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Three Phase - 480V AC Not Rated, Maximum Voltage Rating 240V AC, Terminal Connection Type Screw Terminals, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Number of Poles 2, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 600V AC Not Rated, Current AC 20 A, Standards UL508, UL94V0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cable Tie 14" 50 lb., Black, PK100 (5773)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (A606CH)
- YELLOW JACKET Cord Extn Ylwjkt14/3 100 (2888AC)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (A-101710G)
- HONEYWELL Ds06-105-Sut-Lf 2 Inch Ds06 (DS06-105-S)
- LEGRAND 1P 15A 120277VAc, TM870W (TM870W)
- FCI 115220VAc Flow Switch (FLT93F-1B1A203C1A03B12)
- HONEYWELL S688A1007 Spdt Sail Switch, (S688A1007)
- MCDONNELL & MILLER Series FS1 High Sensitivity Liquid Flow Switches, 1/2in NPT (113200)
- YORK SOURCE1 Switch Furnace Door (S1-02435738000)
- Automation Systems Interconnect Specialty Switches