Shop All Specialty Switches
Automation Systems Interconnect
Boat Lift Switch
Mfr # P0202499S-RH-EKIT
Zoro # G211248687
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL508, UL94V0
- Horsepower @ Single Phase - 240V AC 2 hp
- Number of Poles 2
- Terminal Connection Type Screw Terminals
- Horsepower @ Three Phase - 240V AC Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # P0202499S-RH-EKIT
- Zoro # G211248687
- UPC # 810009761044
- Country of Origin Italy
- Category Specialty Switches
Details
Item | Boat Lift Switch |
Standards | UL508, UL94V0 |
Horsepower @ Single Phase - 240V AC | 2 hp |
Number of Poles | 2 |
Terminal Connection Type | Screw Terminals |
Horsepower @ Three Phase - 240V AC | Not Rated |
Horsepower @ 230V DC | Not Rated |
Horsepower @ Three Phase - 480V AC | Not Rated |
NEMA Enclosure Material | Plastic |
Series | P02xxxS-RH-EKIT |
Switch Action | Maintained |
Horsepower @ Three Phase - 600V AC | Not Rated |
Contact Material | Silver Alloy |
Current AC | 20 A |
Reversing Capability | Reversing |
Resistance Properties | Shock Resistant |
Horsepower @ 115V DC | Not Rated |
Maximum Voltage Rating | 240V AC |
Horsepower @ Single Phase - 120V AC | 1 1/2 hp |
Horsepower @ Three Phase - 208V AC | Not Rated |
Phase | Single |
Description
Boat Lift Switch, Switch Action Maintained, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Three Phase - 480V AC Not Rated, Maximum Voltage Rating 240V AC, Terminal Connection Type Screw Terminals, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Number of Poles 2, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 600V AC Not Rated, Current AC 20 A, Standards UL508, UL94V0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQL Series 60A, 1 Pole, 120/240V AC (THHQL1160)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- EATON WIRING DEVICES Comm Switch Dp 20A Brn (CS220-02S)
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- HONEYWELL T675A1516 Temp Control Spdt (T675A1516)
- WE ANDERSON 125/250V-AC FLOW SWITCH (V6EPB-S-S-LF-VIT)
- AMETEK INTELLIPOINT 85-250V-AC OTHER LEVEL SWITCH (RXLX-0 700-1202-021)
- PHD 10-30V-DC PROXIMITY SWITCH (17524-2)
- MCDONNELL & MILLER 11Mv Mv Switch For 61, 64, 67, 69, (11MV)
- Automation Systems Interconnect Switches