Shop All Compression Lugs
Automation Systems Interconnect
750 Mcm, 5/8 Inch Stud, Long Barrel Compression Lug, Black, 5-PK
Mfr # 2398488
Zoro # G512120224
product price: $345.99
/pk 5, $69.20/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # 2398488
- Zoro # G512120224
- UPC # 810009763604
- Country of Origin Italy
- Category Compression Lugs
Description
ASI 2398488, type CL750-58, is a 1 hole long barrel compression lug without inspection window that is designed for 750 MCM stranded copper wires. It is used with a 5/8 stud and can be crimped. with one of several tools available from ASI. his 750 MCM crimp lug has a length that is optimized for ideal crimping and provides increased mechanical pullout strength in severe load applications. This 750 MCM black color coded 1 hole long barrel compression lug for use with 5/8 studs is tin-plated to avoid oxidation making it ideal for use in harsh environments. 5 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 4m (7000-12341-2140400)
- MOELLER COMBINATION MOTOR CONTROLLER 120V-AC 25HP MCC STARTER BUCKET (PKZ2/ZMR-25/S/SP/FVNR)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 3R (LF111NR)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG214)
- AUTOMATION SYSTEMS INTERCONNECT 400 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-12., 10-PK (2397888)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- FLEX SEAL As Seen on TV Header Kit (MAHDRSTPKIT)
- Automation Systems Interconnect Compression Lugs