Shop All Compression Lugs
Automation Systems Interconnect
#6 Awg, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl6-12., 50-PK
Mfr # 2395397
Zoro # G912120282
product price: $222.99
/pk 50, $4.46/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # 2395397
- Zoro # G912120282
- UPC # 810009761488
- Country of Origin Italy
- Category Compression Lugs
Description
ASI 2395397, type CL6-12, is a 1 hole long barrel compression lug without inspection window that is designed for #6 AWG stranded copper wires. It is used with a 1/2 stud and can be crimped. The CL6-12 1 hole long barrel crimp lugs are constructed of electrolytic copper which has been heat treated or annealed to strengthen the terminal especially between the crimps and tongue. The wire barrel of this #6 AWG crimp lug has a length that is optimized for ideal crimping and provides increased mechanical pullout strength in severe load applications. This #6 AWG blue color coded 1 hole long barrel compression lug for use with 1/2 studs is tin-plated to avoid oxidation making it ideal for use in harsh environments. 50 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC General Purpose Relay, 240VAC Coil Volts, Square, 0 Pin, SPST-NO (ISEUR1)
- SOUTHWIRE Bldg Wire, THHN, 12AWG, Blk, Wht, Grn, 350 ft (58453303)
- TY-RAP 13.4" L Heavy Duty Cable Tie BK PK 50 (TY27MX-A)
- TARGUS World Power Travel Adapter, APK01US1 (APK01US1)
- AUTOMATION SYSTEMS INTERCONNECT 400 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-12., 10-PK (2397888)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001E)
- 3M One Hole Lug Compres Conct, 1/0 AWG, PK100 (MC1/0-12RX)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C999)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- Automation Systems Interconnect Compression Lugs