Shop All Circuit Breakers
Automation Systems Interconnect
50A 2 Pole Circuit Breaker, 277/480 VAC, 125 VDC, DIN Rail Mounted, Medium Trip Curve, 10 kA, UL489
Mfr # NDB2T-63C50-2L
Zoro # G412120270
product price: $83.49
/ea
Free Shipping & Returns
$83.49
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
- Brand Automation Systems Interconnect
- MFR # NDB2T-63C50-2L
- Zoro # G412120270
- UPC # 810009764250
- Country of Origin China
- Category Circuit Breakers
Description
ASI NDB2T-63C50-2L is a UL489 DIN rail circuit breaker, 50 Amp, 480 Vac/60-125 Vdc, 2 pole. The MCB mini circuit breaker features visual trip indication, easy to wire screw clamp connections and mounts on the industry standard 35 mm DIN rail. The NDB2T UL489 DIN rail circuit breaker series of circuit breakers can be used in most industrial applications and are an ideal drop-in replacement to existing branch circuit breakers. The NDB2T-63C50-2L uses the general purpose C curve trip characteristics.
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
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D27)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- TACO Sr503 Three Zone Switching Relay (SR503)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO42V09)
- AUTOMATION SYSTEMS INTERCONNECT Panel Mount DC Circuit Breaker, Rack Mount DC Hydraulic Magnetic, 100 amp, 1 pole, UL489A (NDB3100Z41001LSS1A0L)
- AUTOMATION SYSTEMS INTERCONNECT 2 Pole, 6A, 480V AC, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, 36mm Width, UL1077 (NDB2-63C6-2)
- AUTOMATION SYSTEMS INTERCONNECT Panel Mount Circuit Breaker, Rocker Actuator, Hydraulic Magnetic, 15 A, DC Breaker, 1 Pole, UL1077 (NDB330Z415-1QHY110R)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F43310)
- SIEMENS Circuit Breaker, QP/MP Series 50A, 1 Pole, 120/240V AC (ITEQ150)
- SIEMENS Miniature Circuit Breaker, BQH Series 30A, 2 Pole, 120/240V AC (BQ2B030H)
- Automation Systems Interconnect Circuit Breakers