No Product Image Available

Automation Systems Interconnect

500V PV Surge Protector, DIN Rail Mount, V Configuration, 2-Pole DC Surge Protector For Solar


product price: $127.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ASISPV500-V-C-S is a PV surge protector designed as a surge protector for solar applications using MOV technology. This DC surge protector mounts on a DIN rail and has a rating of MCOV 550 Vdc, 50kA Max Discharge Current. UL 1449 4th Edition rated Type 4 for use in Type 1, 2 and 3 applications and KEMA certified with a MCOV rating of 560 Vdc. The SPD is factory tested for an SCCR Rating of 100 kA. Remote contact is standard making status monitoring easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.