Shop All Compression Lugs
Automation Systems Interconnect
500 Mcm, 5/8 Inch Stud, Long Barrel Compression Lug, Brown, Cl500-58., 10-PK
Mfr # 2398094
Zoro # G312120257
product price: $388.99
/pk 10, $38.90/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # 2398094
- Zoro # G312120257
- UPC # 810009763550
- Country of Origin Italy
- Category Compression Lugs
Description
ASI 2398094, type CL500-58, is a 1 hole long barrel compression lug without inspection window that is designed for 500 MCM stranded copper wires. It is used with a 5/8 stud and can be crimped. The CL500-58 1 hole long barrel crimp lugs are constructed of electrolytic copper which has been heat treated or annealed to strengthen the terminal especially between the crimps and tongue. The wire barrel of this 500 MCM crimp lug has a length that is optimized for ideal crimping and provides increased mechanical pullout strength in severe load applications. This 500 MCM brown color coded 1 hole long barrel compression lug for use with 5/8 studs is tin-plated to avoid oxidation making it ideal for use in harsh environments. 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220VH)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (AHE8X8X6)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PSL3)
- SQUARE D Thermal Unit, 0.86 to 0.96A (A1.02)
- AUTOMATION SYSTEMS INTERCONNECT 400 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-12., 10-PK (2397888)
- XTRWELD Cable Lug Hammer On 95mm Fits: 3/0-4/0 Cable (LCH30-40-B)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- QUICKCABLE Magnalug End Terminal, 1-2Ga, 3/8", PK5 (6201-005F)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28A5)
- ILSCO Alum Mechanical Lug, onductor 250-6, 2- (AU-250-EC)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- Automation Systems Interconnect Compression Lugs