Shop All Fuse Blocks & Holders
Automation Systems Interconnect
5 x 20 mm Fuse TB, DIN Rail Mount, No Indication, Screw Clamp, 30-12 AWG, 6.3 Amps, 660 Volts, 10PK
Mfr # ASIASK1
Zoro # G512172322
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASIASK1
- Zoro # G512172322
- UPC # 810009762447
- Country of Origin China
- Category Fuse Blocks & Holders
Description
The ASIASK1 is a DIN glass rail fuse terminal block with an insertion-extraction lever for 5x20mm glass fuses. This terminal block fuse holder features a space saving compact design and it fits on standard 35mm DIN rail. The ASIASK1 fuse terminal block is designed for 5 X 20mm glass fuses and accepts 30 to 12 AWG wire. This fused terminal block uses a lever fuse holder to safely insert and extract the fuse. This is a fuse holder terminal block typically used in 6.3 amp control circuit applications. Pkg Qty 10pcs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Pigtail, NOVAL Accessory, Copper, Floor Box (996)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829022)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- EATON IEC Mini Control Relay4NO120VAC10A (XTRM10A40A)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060FBC)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40312G)
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60321J)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-2CR)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 225 to 400A Amp Range, 600V AC/DC Volt Rating (JM60400-1CR)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21036)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC Volt Rating (OPM-NG-SC3)
- Automation Systems Interconnect Fuse Blocks & Holders