Shop All Surge Protectors
Automation Systems Interconnect
5 V Cat5 Surge Protector, Rj45 Surge Protector, Network Surge Protector Rj45, 5Vdc Nominal Voltage
Mfr # ASID-05-RJ45H-8
Zoro # G712120215
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # ASID-05-RJ45H-8
- Zoro # G712120215
- UPC # 810009765134
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Description
The ASID-05-RJ45H-8 is a Cat5 & Cat5e Surge Protector for 10/100/1000BaseT networks. This Ethernet surge protector is rated 1 amp at 5 volts, has a maximum voltage discharge of 6Vdc/5Vac and is DIN Rail Mounted. It is designed in accordance with IEC 61643-21. This Cat5 lightning protector has gas discharge tubes and transzorb diodes which ensure up to 20kA protection per the 8/20us curve. This Cat5 surge protection device has an aluminum housing, RJ45 connectors and 1 ground connection lead.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, Black, PK100 (DCC-59B)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- MERSEN Pwr Dist Block, 310A, 2P, 1P Secondary, 600V (MPDB67002)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABBE)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 1 Phase, 277V, 2 (ASISP320-1P)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 120V, 2 Poles (ASISP150-PN)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 160 kA (SSP04EMA16)
- Automation Systems Interconnect Power System Protection