Shop All Surge Protectors
Automation Systems Interconnect
48V Rs485 Surge Protector, Data Line Surge Protector For 48V Circuit, Din Rail Mount, 2 Wire
Mfr # ASIDM48-B0
Zoro # G912120237
product price: $110.99
/ea
Free Shipping & Returns
$110.99
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
- Brand Automation Systems Interconnect
- MFR # ASIDM48-B0
- Zoro # G912120237
- UPC # 810009764953
- Country of Origin China
- Category Surge Protectors
Description
The ASIDM48-B0 is a RS485 surge protector that is DIN rail mount and provides data line surge protection for a one pair line. This RS485 data line surge protection is rated at a maximum 60 Vdc voltage and 10 kA Maximum discharge according to the 8/20 curve. Nominal ratings are a nominal voltage 5 Vdc and 5 kA nominal discharge. This is a 48 volt 2-wire SPD for RS485 systems and features 3 levels of surge protection including GDT, diodes, and MOV
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
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-SV)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- LEVITON Locking Plug (2331)
- AUTOMATION SYSTEMS INTERCONNECT 2 pole, including base, pluggable MOV, GDT surge protector modules, visual indication, 120 Vac (ASISP150-PN)
- AUTOMATION SYSTEMS INTERCONNECT 277V Surge Protector, Din Rail Mount, 320Vac Mcov, Two Wire Single Phase (ASISP320-1P)
- NVENT ERICO Surge Protection Device, 3 Phase, 277/480V AC Wye, 4 Poles, 4 Wires + Ground, 300kA (TDX300S277/480)
- TRC SURGE GUARD TRC Surge Guard TRC44290 50A Portable Surge Protector (TRC44290)
- CITEL AC Line Protector, 1 Phase, 277V (MLPXU-277L-W-HE)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 50kA (CVX050-240S)
- SOUTHWIRE TRC 50A Entry Level Portable Surge Guard (44270)
- Automation Systems Interconnect Power System Protection