Shop All Compression Lugs
Automation Systems Interconnect
400 Mcm, 5/8 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-58., 10-PK
Mfr # 2397894
Zoro # G812120276
product price: $308.99
/pk 10, $30.90/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # 2397894
- Zoro # G812120276
- UPC # 810009763536
- Country of Origin Italy
- Category Compression Lugs
Description
ASI 2397894, type CL400-58, is a 1 hole long barrel compression lug without inspection window that is designed for 400 MCM stranded copper wires. It is used with a 5/8 stud and can be crimped. The CL400-58 1 hole long barrel crimp lugs are constructed of electrolytic copper which has been heat treated or annealed to strengthen the terminal especially between the crimps and tongue. The wire barrel of this 400 MCM crimp lug has a length that is optimized for ideal crimping and provides increased mechanical pullout strength in severe load applications. This 400 MCM blue color coded 1 hole long barrel compression lug for use with 5/8 studs is tin-plated to avoid oxidation making it ideal for use in harsh environments. 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 34 ENT Male Adapter (A243E-CAR)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, White (CW-5-WH)
- MERSEN CC Class, ATMR Series, Fast-Acting, 6A, 600V AC, Non-Indicating (ATMR6)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPS-RK-3SP)
- AUTOMATION SYSTEMS INTERCONNECT 400 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-12., 10-PK (2397888)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C322)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24D028)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK78)
- Automation Systems Interconnect Lugs & Split Bolts