Shop All Compression Lugs
Automation Systems Interconnect
400 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-12., 10-PK
Mfr # 2397888
Zoro # G812120245
product price: $279.99
/pk 10, $28.00/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # 2397888
- Zoro # G812120245
- UPC # 810009763529
- Country of Origin Italy
- Category Compression Lugs
Description
ASI 2397888, type CL400-12, is a 1 hole long barrel compression lug without inspection window that is designed for 400 MCM stranded copper wires. It is used with a 1/2 stud and can be crimped. The CL400-12 1 hole long barrel crimp lugs are constructed of electrolytic copper which has been heat treated or annealed to strengthen the terminal especially between the crimps and tongue. The wire barrel of this 400 MCM crimp lug has a length that is optimized for ideal crimping and provides increased mechanical pullout strength in severe load applications. This 400 MCM blue color coded 1 hole long barrel compression lug for use with 1/2 studs is tin-plated to avoid oxidation making it ideal for use in harsh environments. 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner, 2-1/4" x 3-1/2", 3-Hole (FS-5115 E/G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (14DBCRED/BLA250)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277/480V AC (TR50VA015)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C409)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- ANCOR Heavy Duty Lugs - 4/0 Gauge Wire - 1/2" Post - 2-Pack (252727)
- NATIONAL HARDWARE J-BOLT ZC PLT1/4X2-5/16"" (N232-884)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C352)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31066)
- Automation Systems Interconnect Lugs & Split Bolts