Shop All Compression Lugs
Automation Systems Interconnect
#4 Awg Long Barrel Compression Lug, 1/2 Inch Stud, Gray, 50-PK
Mfr # 2395597
Zoro # G212120265
product price: $416.99
/pk 50, $8.34/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # 2395597
- Zoro # G212120265
- UPC # 810009761525
- Country of Origin Italy
- Category Compression Lugs
Description
ASI 2395597, type CL4-12, is a 1 hole long barrel compression lug without inspection window that is designed for #4 AWG stranded copper wires. It is used with a 1/2 stud and can be crimped. The CL4-12 1 hole long barrel crimp lugs are constructed of electrolytic copper which has been heat treated or annealed to strengthen the terminal especially between the crimps and tongue. The wire barrel of this #4 AWG crimp lug has a length that is optimized for ideal crimping and provides increased mechanical pullout strength in severe load applications. This #4 AWG gray color coded 1 hole long barrel compression lug for use with 1/2 studs is tin-plated to avoid oxidation making it ideal for use in harsh environments. 50 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, In-Use;Low Profile (MX4280S)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, White, 500 ft Length (22UL1007TPCWHI500)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3M4L-120A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- AUTOMATION SYSTEMS INTERCONNECT 400 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-12., 10-PK (2397888)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M12E12)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- ANCOR Heavy Duty 6 AWG #10 Tinned Lug - 25-Pack (242243)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-38RX)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA34A3)
- Automation Systems Interconnect Compression Lugs