Shop All Compression Lugs
Automation Systems Interconnect
#4 Awg, 1/4 Inch Stud, Long Barrel Compression Lug, Gray, Cl4-14., 50-PK
Mfr # 2395588
Zoro # G412120317
product price: $193.99
/pk 50, $3.88/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # 2395588
- Zoro # G412120317
- UPC # 810009761501
- Country of Origin Italy
- Category Compression Lugs
Description
ASI 2395588, type CL4-14, is a 1 hole long barrel compression lug without inspection window that is designed for #4 AWG stranded copper wires. It is used with a 1/4 stud and can be crimped. The CL4-14 1 hole long barrel crimp lugs are constructed of electrolytic copper which has been heat treated or annealed to strengthen the terminal especially between the crimps and tongue. The wire barrel of this #4 AWG crimp lug has a length that is optimized for ideal crimping and provides increased mechanical pullout strength in severe load applications. This #4 AWG gray color coded 1 hole long barrel compression lug for use with 1/4 studs is tin-plated to avoid oxidation making it ideal for use in harsh environments. 50 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (ATC-FHID)
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Continuous, 2 Outlets (81-2530-12)
- AUTOMATION SYSTEMS INTERCONNECT 400 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-12., 10-PK (2397888)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C351)
- SEACHOICE Tinned Battery Lug, #6 25/Pack (63901)
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24C334)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (31045)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HV)
- Automation Systems Interconnect Compression Lugs