Shop All Passive Components
Automation Systems Interconnect
4-20mA Signal Isolator, 1 Channel, Loop Powered, DIN Rail Mount
Mfr # ASI451119
Zoro # G312172324
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # ASI451119
- Zoro # G312172324
- UPC # 813101026264
- Country of Origin China
- Category Passive Components
Description
ASI451119 is a 4-20mA galvanic isolator/splitter. This 4-20mAa isolator mounts directly in the control panel or remotely near field devices on the standard 35mm DIN rail. The 4-20mA galvanic isolator is factory calibrated to allow for quick and easy installation and the galvanic isolation eliminates problems associated with ground loops, transient and unwanted noise interference. The Zero and Span adjustments on this 4-20mA isolator are provided for precise calibration after installation and for long term service. The ASI 4-20mA analog signal isolator has been designed to compensate for load variations and the compact 17.5mm wide housing will save space in your control panel. Loop powered, multi-channel and splitters are also available along with user programmable models. This 4-20mA isolator/splitter is designed with pluggable terminals for easy installation and removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paging Speaker, 30W, Tan (3AXC9)
- ZEUS BATTERY PRODUCTS 1.2Ah 6V F1 Sealed Lead Acid Battery (PC1.2-6F1)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Indian Challenger Limited 20-21 (MAX3941529)
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery Replaces 20Ah Leoch LP12-20, LP 12-20 (ML22-12GEL94)
- AUTOMATION SYSTEMS INTERCONNECT 4-20mA Signal Isolator, 2 Channel, 3-Way Isolation, Loop Powered or Non-Loop 24V DC, DIN Rail Mount (ASI451130)
- HONEYWELL ST700 0-100IN-H2O 11-42V-DC (STD720-E1HS2AS-1-A-CHB-11C-A-21A6-FX,F1-0000)
- SYGNETRON GYYR INTERFACE BOX ASSEMBLY OTHER ELECTRICAL COMPONENT (AS013C628)
- ASI 4-20mA Signal Splitter, 1 Input, 2 Output, 24V DC, Loop or Non Loop Powered, DIN Rail Mount (ASI451124)
- BASLER ELECTRIC Static Voltace Regulator Other Electrical Component (SR8A2B01A3E)
- HOMEVISION TECHNOLOGY RF Modulator (EMCA520)
- ABB COMBIFLEX 110-125/220-250V-DC (RXIG 21 RK 411 002-DK)
- Automation Systems Interconnect Passive Components