Shop All Compression Lugs
Automation Systems Interconnect
300 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, White, Cl300-12., 15-PK
Mfr # 2397491
Zoro # G912120299
product price: $319.99
/pk 15, $21.33/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # 2397491
- Zoro # G912120299
- UPC # 810009763505
- Country of Origin Italy
- Category Compression Lugs
Description
ASI 2397491, type CL300-12, is a 1 hole long barrel compression lug without inspection window that is designed for 300 MCM stranded copper wires. It is used with a 1/2 stud and can be crimped. The CL300-12 1 hole long barrel crimp lugs are constructed of electrolytic copper which has been heat treated or annealed to strengthen the terminal especially between the crimps and tongue. The wire barrel of this 300 MCM crimp lug has a length that is optimized for ideal crimping and provides increased mechanical pullout strength in severe load applications. This 300 MCM white color coded 1 hole long barrel compression lug for use with 1/2 studs is tin-plated to avoid oxidation making it ideal for use in harsh environments 15 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 3/4" Conduit, Steel (2903RT)
- FUNCTIONAL DEVICES-RIB 24P30 Enclosed Relay 30Amp (RIB24P30)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T103PCD82)
- AUTOMATION SYSTEMS INTERCONNECT 400 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-12., 10-PK (2397888)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- SEACHOICE Tinned Battery Lug, #6 25/Pack (63901)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- QUICKCABLE Right Elbow, 4 Gauge, PK5 (6309-005F)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C404)
- ABB One Hole Lug Compression Connector, 2 AWG (54107NT)
- Automation Systems Interconnect Compression Lugs