Shop All Compression Lugs
Automation Systems Interconnect
2/0 Awg, 3/8 Inch Stud, Long Barrel Compression Lug, Black, Cl2/0-38., 50-PK
Mfr # 2396591
Zoro # G212120241
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # 2396591
- Zoro # G212120241
- UPC # 810009763451
- Country of Origin Italy
- Category Compression Lugs
Description
ASI 2396591, type CL2/0-38, is a 1 hole long barrel compression lug without inspection window that is designed for 2/0 AWG stranded copper wires. It is used with a 3/8 stud and can be crimped. The CL2/0-38 1 hole long barrel crimp lugs are constructed of electrolytic copper which has been heat treated or annealed to strengthen the terminal especially between the crimps and tongue. The wire barrel of this 2/0 AWG crimp lug has a length that is optimized for ideal crimping and provides increased mechanical pullout strength in severe load applications. This 2/0 AWG black color coded 1 hole long barrel compression lug for use with 3/8 studs is tin-plated to avoid oxidation making it ideal for use in harsh environments. 50 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJO, 10 ft., Blk, 10A, 14/3 (1TNC8)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL150)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (XB5AW34G5)
- AUTOMATION SYSTEMS INTERCONNECT 400 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-12., 10-PK (2397888)
- QUICKCABLE Right Elbow Lug, 8 Gauge, PK5 (6307-005F)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C328)
- GENTEC CABLE LUGS, CRIP/SOLDER TYPE, Cable Lug, Welding Cable Sizes 2-6, Solder (27-CL62)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3C2TC38)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 4 Barre (LAM4SB750-38-1Y)
- HOMECARE PRODUCTS L-3040 Cable Lug-Le L-3040 Cable Lug07030 (HO1611294)
- Automation Systems Interconnect Lugs & Split Bolts