Shop All Compression Lugs
Automation Systems Interconnect
2/0 Awg, 1/2 Inch Stud, Long Barrel Compression Lug, Black, Cl2/0-12., 50-PK
Mfr # 2396594
Zoro # G512120217
product price: $397.99
/pk 50, $7.96/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # 2396594
- Zoro # G512120217
- UPC # 810009763468
- Country of Origin Italy
- Category Compression Lugs
Description
ASI 2396594, type CL2/0-12, is a 1 hole long barrel compression lug without inspection window that is designed for 2/0 AWG stranded copper wires. It is used with a 1/2 stud and can be crimped. The CL2/0-12 1 hole long barrel crimp lugs are constructed of electrolytic copper which has been heat treated or annealed to strengthen the terminal especially between the crimps and tongue. The wire barrel of this 2/0 AWG crimp lug has a length that is optimized for ideal crimping and provides increased mechanical pullout strength in severe load applications. This 2/0 AWG black color coded 1 hole long barrel compression lug for use with 1/2 studs is tin-plated to avoid oxidation making it ideal for use in harsh environments. 50 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSP1NA)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FNQ-R-8)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- SQUARE D Miniature Circuit Breaker, HOM Series 200A, 2 Pole, 120/240V AC (HOM2200)
- AUTOMATION SYSTEMS INTERCONNECT 400 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-12., 10-PK (2397888)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C392)
- SEACHOICE Tinned Battery Lug, #2 25/Pack (60551)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- ABB Two Hole Lug Compress Conct, 750 kcmil (54880BE)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- Automation Systems Interconnect Compression Lugs