Shop All Surge Protectors
Automation Systems Interconnect
2 Pole DIN Rail Mounted UL1449 Pluggable Surge Protector
Mfr # ASISP320-2P
Zoro # G312120271
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Number of Poles 2
- Max. Continuing Operating Voltage 320V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # ASISP320-2P
- Zoro # G312120271
- UPC # 810009764755
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Number of Poles | 2 |
Max. Continuing Operating Voltage | 320V |
Description
Two pole, including base and pluggable surge protector module with visual indication, DIN rail mount, UL1449 4th Edition, 240 Vac, MCOV 320 Vac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LSC151512SS6)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB243P)
- NVENT HOFFMAN Perforated Panels, fits 24x16, Gray, Steel (A24N16MPP)
- SQUARE D Starter 600Vac 45Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles (8536SDO6V02S)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 1 Phase, 277V, 2 (ASISP320-1P)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 120V, 2 Poles (ASISP150-PN)
- APC Surge Protector, 1 Phase, 120V, 2 Poles (P4V)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- SQUARE D Surge Protector, 3 Phase, 347/600V, 3 Poles, 4 (SDSA3650)
- EATON CUTLER-HAMMER EMI FILTER 5A AMP 120V-AC SURGE SUPPRESSOR (AGSHWCH120N05XS)
- Automation Systems Interconnect Surge Protectors