Shop All Compression Lugs
Automation Systems Interconnect
#2 Awg, #10 Stud, Long Barrel Compression Lug, Brown, 50-PK
Mfr # 2395985
Zoro # G012120199
product price: $239.99
/pk 50, $4.80/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # 2395985
- Zoro # G012120199
- UPC # 810009763291
- Country of Origin Italy
- Category Compression Lugs
Description
ASI 2395985, type CL2-10, is a 1 hole long barrel compression lug without inspection window that is designed for #2 AWG stranded copper wires. It is used with a #10 stud and can be crimped. The CL2-10 1 hole long barrel crimp lugs are constructed of electrolytic copper which has been heat treated or annealed to strengthen the terminal especially between the crimps and tongue. The wire barrel of this #2 AWG crimp lug has a length that is optimized for ideal crimping and provides increased mechanical pullout strength in severe load applications. This #2 AWG brown color coded 1 hole long barrel compression lug for use with #10 +K18:K20studs is tin-plated to avoid oxidation making it ideal for use in harsh environments. 50 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFI)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Ivory (21254HI)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-1/4 in W, Gray, Use With 1 in Wiring Duct (C1LG6-F)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- AUTOMATION SYSTEMS INTERCONNECT 400 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-12., 10-PK (2397888)
- QUICKCABLE Crimp Lug, 2 Gauge, 3/8", PK5 (4802-005F)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- BURNDY HD Compression Terminal, 4AWG, 1/2"Stud (YAV4CL5)
- QUICKCABLE Left. Elbow, 6 Gauge, PK5 (6318-005F)
- GARDNER BENDER Gardner Bender GGP-1502 12 AWG Stranded Copper Grounding Pigtail; 2 Pack (834546)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C370)
- Automation Systems Interconnect Lugs & Split Bolts