Shop All Compression Lugs
Automation Systems Interconnect
1/0 Awg, 1/2 Inch Stud, Long Barrel Compression Lug, Pink, Cl1/0-12., 50-PK
Mfr # 2396397
Zoro # G312120240
product price: $312.99
/pk 50, $6.26/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Automation Systems Interconnect
- MFR # 2396397
- Zoro # G312120240
- UPC # 810009763444
- Country of Origin Italy
- Category Compression Lugs
Description
ASI 2396397, type CL1/0-12, is a 1 hole long barrel compression lug without inspection window that is designed for 1/0 AWG stranded copper wires. It is used with a 1/2 stud and can be crimped. The CL1/0-12 1 hole long barrel crimp lugs are constructed of electrolytic copper which has been heat treated or annealed to strengthen the terminal especially between the crimps and tongue. The wire barrel of this 1/0 AWG crimp lug has a length that is optimized for ideal crimping and provides increased mechanical pullout strength in severe load applications. This 1/0 AWG pink color coded 1 hole long barrel compression lug for use with 1/2 studs is tin-plated to avoid oxidation making it ideal for use in harsh environments. 50 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (FRS-R-17-1/2)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH14-10R/LX)
- GREENGATE Office Station 1 White (RC-3TLB-OS1-W)
- AUTOMATION SYSTEMS INTERCONNECT 400 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-12., 10-PK (2397888)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D004)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- Automation Systems Interconnect Compression Lugs