Shop All Compression Lugs
Automation Systems Interconnect
#1 Awg, 5/16 Inch Stud, Long Barrel Compression Lug, Green, Cl1-516., 50-PK
Mfr # 2396187
Zoro # G712120246
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Automation Systems Interconnect
- MFR # 2396187
- Zoro # G712120246
- UPC # 810009763345
- Country of Origin Italy
- Category Compression Lugs
Description
ASI 2396187, type CL1-516, is a 1 hole long barrel compression lug without inspection window that is designed for #1 AWG stranded copper wires. It is used with a 5/16 stud and can be crimped. The CL1-516 1 hole long barrel crimp lugs are constructed of electrolytic copper which has been heat treated or annealed to strengthen the terminal especially between the crimps and tongue. The wire barrel of this #1 AWG crimp lug has a length that is optimized for ideal crimping and provides increased mechanical pullout strength in severe load applications. This #1 AWG green color coded 1 hole long barrel compression lug for use with 5/16 studs is tin-plated to avoid oxidation making it ideal for use in harsh environments. 50 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, open style (8903LO08V02)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 1.6-8A, 600VAC (LR9D08)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- AUTOMATION SYSTEMS INTERCONNECT 400 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-12., 10-PK (2397888)
- ILSCO Copper Mechanical Lug Offset, Cond, PK12 (SLU-70-EC)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- ABB Replacement for Tessco 888063143991 (888063143991)
- 3M Two Hole Lug Compress Conct, 4 AWG, PK25 (31122)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA31LB)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- Automation Systems Interconnect Compression Lugs