Autoloc Power Accessories

AutoLoc Power Accessories AUTKL400 4 Function Keyless Entry Unit


product price: $51.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

KEYLESS ENTRY DONE RIGHT! The KL400 Keyless Entry Unit offers you a superior quality keyless entry unit at an affordable price. Packed full of features! The KL400 Keyless Entry Unit allows you to lock and unlock your doors and still have 2 functions left over for any other power accessories... all by remote control! You can use these functions to control power windows, trunk, remote starts and much more!
- Independent 4 Button Remote: Push button 1,to lock your doors and button 2 to unlock your doors. Use button number4 & number3 to activate your accessory outputie. trunk pop and all other items. Independent buttons make the KL400 ideal for shaved door handle kits, and remote start units.
- Code Learning: Lose a remote? Don't worry AutoLöc's KL400 can learn up to 4 different remotes. Each remote has its own coded frequency to ensure your vehicles protection.
- Parking Light Output: AutoLöc Keyless Entry Units offer a built-in parking light output. This allows the unit to flash the parking lights once on lock and twice on unlock. This visual confirmation ensures your vehicles safety.
- Starter Kill Output: In order to protect your vehicle when you lock your doors by remote the unit automatically cuts your ignition wire. In the event of a break in a car thief will not be able to start your vehicle! This unit also qualifies for car alarm insurance discounts from all major insurance agencies. In most cases this discount is around 5% to 20%!
Featured on several TV shows including Monster Garage, and Pimp My Ride AutoLoc kits deliver where all others fails. Insist on the best, and insist on AutoLoc and you be glad you did. For more information please go over to

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.