Shop All Automotive Door & Hatch Parts
Autoloc Power Accessories
AutoLoc Power Accessories AUTCK2000 2 Door Remote Central Lock Kit with Remotes
Mfr # 9704
Zoro # G203992062
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autoloc Power Accessories
- MFR # 9704
- Zoro # G203992062
- UPC # 802269136380
- Country of Origin China
- Category Automotive Door & Hatch Parts
Description
Features
- Product Type - Door Remote Central Lock Kit with Remotes
- Long Range Remote Control
- 5-wire Actuators With Built-in Micro switches
- Door Actuator - 5.5 in.
- Extended length - 6.25 in.
- Central Locking Unit
- Dimension - 10.2 x 7 x 2.2 in.
- Item Weight - 1.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 2fml8 replacement light bulb lamp (2FML8 LUMAPRO)
- MAXXIMA Work Light, Rectangular, Clear, 1200 Lumens (MWL-29)
- AGS Domestic Steel Brake Line, 1/4 x 51, BL-451 (BL-451)
- CURT Echo Brake Controller Manual Override Button (51189)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTSVERKEY Delu by e Keyed Emergency Latch Release System with 2 Keys (9690)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTHDHINSK 2 Door Individual Suicide Hidden Hinge System SuperKit (9615)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTPT1000 Power Trunk / Hatch Release Kit (9701)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTSL11 Autoloc 11 Lbs Shaved Door Solenoid Pop Handle / Latch Popper Kit (9658)
- AUTOLOC POWER ACCESSORIES Central Locking 4-Door System (9706)
- MOTORMITE DOOR HINGE PIN AND BUSHING KIT-1 PIN 2 B (38410)
- FAIRCHILD INDUSTRIES Kf2085 - 1967-1968 Ford Mustang Belt Weatherstrip Kit (KF2085)
- Autoloc Power Accessories Automotive Door & Hatch Parts