Shop All Automotive Door & Hatch Parts
Autoloc Power Accessories
AutoLoc Power Accessories AUTCA2000 2 Door Lock Kit with Alarm
Mfr # 9705
Zoro # G303992214
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autoloc Power Accessories
- MFR # 9705
- Zoro # G303992214
- UPC # 802269136397
- Country of Origin China
- Category Automotive Door & Hatch Parts
Description
Features
- Product Type - Door Lock Kit with Alarm
- 5-wire Actuators With Built-in Micro switches
- Door Actuator - 5.5 in.
- Extended length - 6.25 in.
- Central Locking Unit
- Length - 2.5 in.
- Dimension - 2.5 x 10 x 7.5 in.
- Item Weight - 2.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for REMY 8000870 STARTER (8000870 STARTER)
- MAXSA INNOVATIONS Escaper Buddy (20333)
- CARR HOOP II XM3 POLISHED PAIR (108222)
- MOOG Suspension Ball Joint - Front Upper, K6034 (K6034)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTSVERKEY Delu by e Keyed Emergency Latch Release System with 2 Keys (9690)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTHDHINSK 2 Door Individual Suicide Hidden Hinge System SuperKit (9615)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTSL11 Autoloc 11 Lbs Shaved Door Solenoid Pop Handle / Latch Popper Kit (9658)
- AUTOLOC POWER ACCESSORIES Central Locking 4-Door System (9706)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTPT1000 Power Trunk / Hatch Release Kit (9701)
- DORMAN Door Window Switch - Front Right, 901-084 (901-084)
- DORMAN Hood Latch Kit, 315-5401 (315-5401)
- Autoloc Power Accessories Automotive Door & Hatch Parts