Shop All Humidifiers
This Product is Discontinued
Autoflo
Humidifier Pad, For Use With 1MMR7, 1MMR9 (Discontinued)
Mfr # 200EP
Zoro # G3280121
This Product is Discontinued
Key Features
- Depth 3/4 in
- Height 4 in
- Width 4 1/2 in
- For Use With 200P, 800BP, Mfr. No. 200P
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autoflo
- MFR # 200EP
- Zoro # G3280121
- Country of Origin United States
- Category Humidifiers
Dimensions
Depth | 3/4 in |
Height | 4 in |
Width | 4 1/2 in |
Width (In.) | 24 in |
Depth (In.) | 3/4 in |
Height (In.) | 4 in |
Overall HxWxD | 4 in x 4 1/2 in 3/4 in |
Overall Width | 4 1/2 in |
Overall Height | 4 in |
Inside Diameter | 7 in |
Overall Depth | 3/4 in |
Outside Diameter | 8 1/2 in |
Details
Item | Humidifier Pad |
For Use With | 200P, 800BP, Mfr. No. 200P |
Type | Replacement |
Pad Material | Foam |
Compatible Manufacturer Model Number | 200P, 800BP |
Product Type | Humidifier Pad |
Material | Foam |
Description
Humidifier Pad, Compatible Grainger Part Number 1MMR7, 1MMR9, Compatible Manufacturer Model Number 200P, 800BP, Overall Depth 3/4 in, Overall Height 4 in, Overall Width 4 1/2 in, Outside Diameter 8 1/2 in, Inside Diameter 7 in, Material Foam, Includes -, Pack Quantity 1, Product Type Humidifier Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.