Shop All Device Holders & Mounts
This Product is Discontinued
Autoexec
Milk Crate Vehicle and Mobile Office Work Station with Power Inverter (Discontinued)
Mfr # AECRATE-12
Zoro # G100471738
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 13
- Height 10.5
- Color Gray/Black
- Weight 4.4
- Overall Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autoexec
- MFR # AECRATE-12
- Zoro # G100471738
- UPC # 744870008710
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Length | 13 |
Height | 10.5 |
Overall Width | 13 |
Overall Height | 10.5 |
Overall Length | 13 |
Width | 13 |
Details
Color | Gray/Black |
Weight | 4.4 |
Material | Plastic |
Item | Power Inverter |
Description
Secure and organize your mobile work with a classic design, the Milk Crate. AutoExec’s black ruggedized stackable milk crate is great for storage in the home and on the road. Our milk crates can be stacked, one on top of the other or placed on their side and organized like storage cubbies. Keep your vinyl collection safe from mildew, with our 100% mold resistant plastic. Sturdy and rigid, the old school milk crate is still relevant today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.