Shop All Device Holders & Mounts
This Product is Discontinued
Autoexec
Milk Crate Vehicle and Mobile Office Work Station with Laptop Tray (Discontinued)
Mfr # AECRATE-22
Zoro # G300471743
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 13
- Height 10.5
- Overall Width 13
- Length 13
- Material Plastic/Wood/Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autoexec
- MFR # AECRATE-22
- Zoro # G300471743
- UPC # 744870008802
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Width | 13 |
Height | 10.5 |
Overall Width | 13 |
Length | 13 |
Overall Length | 13 |
Overall Height | 10.5 |
Details
Material | Plastic/Wood/Aluminum |
Weight | 8.2 |
Color | Gray/Black |
Item | Laptop Tray |
Description
Working remotely can be a real challenge. If your vehicle is also an office, all of your storage and devices need support and our Milk Crate Workstation is the ideal side-kick for working on the road. Everything you need to be efficient and more productive working remotely is included in this AutoExec mobile solution. We all know what a milk crate is, however many don’t realize how sturdy and versatile this old workhorse can be. AutoExec has found a way to revolutionize the standard milk crate and we have included some extra bells and whistles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.