Shop All Portable Coolers
This Product is Discontinued
Autoexec
Cooler Bag (Discontinued)
Mfr # CoolerBag-01
Zoro # G7900115
This Product is Discontinued
Key Features
- Material Nylon
- Width 6"
- Height 8.5"
- Color Gray
- Length 12.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autoexec
- MFR # CoolerBag-01
- Zoro # G7900115
- UPC # 744870001285
- Country of Origin United States
- Category Portable Coolers
Dimensions
Width | 6" |
Height | 8.5" |
Length | 12.5" |
Overall Width | 6" |
Overall Height | 8.5" |
Overall Length | 12.5" |
Details
Material | Nylon |
Color | Gray |
Weight | 1.0 |
Description
You spend the entire day in your vehicle working and it’s time for lunch. Your vehicle can be your office, but it isn’t designed to keep your food or other perishables cool. As AutoExec continues to expand our mobile product line, we understand what it’s like to work mobile and a cooler bag is a perfect accessory for your mobile office. With an extra thick lining, this cooler bag is going to keep your items cooled. The rigid construction will keep your items secure and the cooler standing up while placed on a table or flat surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.