Shop All Reference Books
Autodesk Press
Other Reference Book, Harnessing Microstation, English, Paperback, Publisher: Cengage Learning
Mfr # 9781435499843
Zoro # G3895351
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Width 8 5/16 in
- Depth 1 1/8 in
- Height 10 13/16 in
- Book Type Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autodesk Press
- MFR # 9781435499843
- Zoro # G3895351
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 8 5/16 in |
Depth | 1 1/8 in |
Height | 10 13/16 in |
Details
Item | Reference Book |
Language | English |
Book Type | Other |
Book Format | Paperback |
Book Title | Harnessing Microstation |
Publisher | Cengage Learning |
ISBN-10 | 1435499840 |
ISBN-13 | 978-1435499843 |
Number of Pages | 752 |
Publication Date | 1/4/11 |
Book Description | This Edition Features Expanded Discussion of Element Modification, Reference File Usage and Manipulation, New internet Utilities, Plus Leading-Edge 3D Design and Rendering Techniques |
Description
Reference Book, Harnessing Microstation, Paperback, Publisher Cengage Learning, Publication Date 1/4/11, ISBN-10 1435499840, ISBN-13 978-1435499843, Language English, Number of Pages 752
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Black Ink, Silver/Blk Barrel, PK12 (65800)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- EXPO Expo® Vis-a-Vis® Wet Erase Marker, Fine Point, Black, PK12 (SAN16001)
- DREMEL 3D Printer, 120V, PC, Mac (3D40-FLX-01)
- MANCOMM Other Code Book, EM 385-1-1 USACE Regulations, English, Paperback, Publisher: MANCOMM (61B-001-02)
- ZORO SELECT Metric Comparison Fastener Technical Data Sheet (English) (5DFF1)
- ZORO SELECT Engineering Tech Sheet, Drill Size Chart (5DFE0)
- LABELMASTER Emergency Response Guidebook, Spiralbound (ERG0034)
- ZORO SELECT Fastener Black Book, Spanish (5DFD9)
- JJ KELLER Safety and DOT Reference Book, 49 CFR PARTS 100 TO 199, English, Spiralbound (63572)
- MANCOMM Regulations Book, Number of Pages 732 (41B-001-40)
- Autodesk Press Reference Books