Shop All Boat Fenders
Auto Usa
Polyform G - 1 Twin Eye Fender 3.5 x 13 - Black -
Mfr # AU732561
Zoro # G203737830
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Auto Usa
- MFR # AU732561
- Zoro # G203737830
- UPC # 657248491741
- Country of Origin China
- Category Boat Fenders
Description
Polyform's G-Series fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more we include ribs for extra strength inflation valves for larger sizes and reinforced ropehold area for long term durability. We also put a little fun into fenders by offering the G-Series in 14 colors. Now all competitive products are judged by the standard we set. Features: Even wall thickness for maximum strength Molded in ribs for strength and abrasion resistance Reinforced ropeholds Designed for use by trailered boats and permanent protected moorings Offered in 14 colors to suit any vessel: Black white gray classic red burgundy sand forest green teal blue cobalt navy purple yellow and orange Unique Polyform valve for years of service. Size: 3.5 x 13 in Eye Diameter: 3/8 in Circumference: 11 in Product : POLYFORM G-1 TWIN EYE FENDER 3.5 X 13 BLACK Manufacturer : Manufacturer Part No : UPC : 743952003001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt For Scag Smtc Tiger Cub Stwc And Smwc Wildcat With 52 In. Deck (265-168)
- REESE Interlock Ball Mounts, 5000 Lb., 9-1/2 In (21793)
- DAYCO Auto V-Belt, Industry Number 13A1120 (17440)
- HONEYWELL UV Flame Simulator (203659)
- DAVIS INSTRUMENTS Fender Tender II (Pair) (393)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- TIE DOWN ENGINEERING Tread Brite Aluminum Fender For 13-15" Wheels (44837)
- TAYLOR MADE FLEECE FND CVR NAVY BB 10X26 (9036)
- TAYLOR Stainless Steel Fender Lock For Rope Up To 1/2" (1001)
- POLYFORM Polyform CC-1 YELLOW CC Series Mooring Buoy - 10.5" x 13", Yellow (CC-1 YELLOW)
- AIRHEAD Airhead HH-1CB HULL HUGR Contour Fender - 24" x 6" 2.5", Black (HH-1CB)
- Auto Usa Boat Fenders