Shop All Creepers & Dollies
Auto Dolly
Ginormus Tandem Dolly, 1/4" Steel
Mfr # M998051
Zoro # G0549162
product price: $1,105.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,105.99
Free 30-Day Returns
Key Features
- Load Capacity 8000 lb.
- Type Ginormous Tandem Axle Dolly
- Features Fully Assembled, Heavy Duty Polyolefin Casters Won't Mar Floors
- Number of Wheels 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auto Dolly
- MFR # M998051
- Zoro # G0549162
- UPC # 604081980512
- Country of Origin United States
- Category Creepers & Dollies
Details
Load Capacity | 8000 lb. |
Type | Ginormous Tandem Axle Dolly |
Features | Fully Assembled, Heavy Duty Polyolefin Casters Won't Mar Floors |
Number of Wheels | 12 |
Description
Ginormus Tandem Dolly,1/4" Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 160 PSI Pressure Guage (1/8" Back Mounted) (PG160A18)
- BACKRACK LIGHT BAR BRACKETS (PR) (91006)
- ASSOCIATED EQUIPMENT Heavy Duty Clamp, 800A, Red/Black (6205)
- STAMPEDE 04-08 TITAN/ARMADA SMOKE VP BUGSHIELD (3411-2)
- AUTO DOLLY Dually Dolly, 24X16 (M998031)
- AUTO DOLLY Auto Dolly, Steel, 16 W x 16 L In., PK2 (M998102)
- AUTO DOLLY Car Dollies, 8 x 16 In, 6000 Lb, PK4 (M998001)
- AUTO DOLLY Car Dollies, 16 x 16 In, 6000 Lb, PK4 (M998027)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 12 W In., PK2 (M998101)
- AUTO DOLLY Car Dollies, 12 x 16 In, 2500 lb., PK4 (M998035)
- OEMTOOLS Professional 41" 6 Whell Creeper (24970)
- Auto Dolly Creepers & Dollies