Shop All Creepers & Dollies
Auto Dolly
Car Dollies, 8 x 16 In, 6000 Lb, PK4
Mfr # M998001
Zoro # G4149381
original price:
$257.99
15% off
new price: $218.99
/pk 4, $54.75/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Material Steel
- Color Red
- Type Standard Duty
- For Use With Automobiles, Trucks, Boats, Trailers, Lawn Mowers, Jet Skis, Motorcycles, Airplanes, And Most Heavy Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auto Dolly
- MFR # M998001
- Zoro # G4149381
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 16" |
Width | 8" |
Size | 8W x 16L x 4 in H |
Overall Width | 8 in |
Overall Length | 16 in |
Overall Height | 4 in |
Tire Size | 1 11/16 in x 2 in |
Dimensions | 12 in x 16 in x 3 in |
Details
Load Capacity | 6000 lb. |
Material | Steel |
Color | Red |
Type | Standard Duty |
For Use With | Automobiles, Trucks, Boats, Trailers, Lawn Mowers, Jet Skis, Motorcycles, Airplanes, And Most Heavy Vehicles |
Includes | (4) Auto Dolly |
Features | Mar-Resistant Polyolefin Wheel That Also Features A Crown Profile, Allows One Person To Move A Vehicle In Any Direction |
Lifting Capacity | 6,000 lb |
Used For | Moving and Positioning Repair Vehicles and Equipment in Any Direction and into Tight Spaces |
Item | Auto Dolly |
Frame Material | Steel |
Number of Casters | 4 |
Caster Material | Polyolefin |
Description
Auto Dolly, Lifting Capacity 6,000 lb, 12 in x 16 in x 3 in, Tire Size 1 11/16 in x 2 in, Steel, Caster Material Polyolefin, Color Red, Number of Casters 4, Overall Height 4 in, Overall Length 16 in, Overall Width 8 in, Type Standard Duty, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P550223 (P550223)
- BOATLIFE Boat Cleaner - 32oz (1112)
- WHITESIDE Creeper Seat, 15in L x 15in W x 17in H (HRASV)
- STEELMAN Electric Stethoscope Combo (65001)
- AUTO DOLLY Ginormus Tandem Dolly, 1/4" Steel (M998051)
- AUTO DOLLY Dually Dolly, 24X16 (M998031)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 16 W In., PK2 (M998105)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 12 W In., PK2 (M998101)
- AUTO DOLLY Car Dollies, 12 x 16 In, 6000 Lb, PK4 (M998002)
- AUTO DOLLY Auto Dolly, Steel, 16 W x 16 L In., PK2 (M998102)
- RAIDER Elite Mini Dolly Kit (SM-12165D)
- Auto Dolly Creepers & Dollies