Shop All Creepers & Dollies
Auto Dolly
Auto Dolly, Set of 4, Wall Mount, 150 lb.
Mfr # M998071
Zoro # G7178678
original price:
$84.16
4% off
new price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Type Wall Mount
- For Use With Any Size Of The Grooved Auto Dollies And The Flat Top Auto Dollies
- Size 4 in W x 16 in L x 8 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auto Dolly
- MFR # M998071
- Zoro # G7178678
- UPC # 604081980710
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Size | 4 in W x 16 in L x 8 in H |
Lifting Height Min. | 3 in |
Lifting Height Max. | 24 in |
Maximum Lifting Height | 24 in |
Minimum Lifting Height | 3 in |
Overall Height | 8 in |
Dimensions | 21 1/4 in x 4 1/4 in x 2 1/2 in |
Overall Width | 4 in |
Overall Length | 16 in |
Details
Material | Steel |
Color | Red |
Type | Wall Mount |
For Use With | Any Size Of The Grooved Auto Dollies And The Flat Top Auto Dollies |
Features | Dolly Dock Holds Four Auto Dollies (Standard And Heavy Duty) And Attaches To The Wall |
Used For | Material Handling Dolly for moving Auto, Material, Machines |
Item | Dolly Dock |
Axle Type | 2 Axle |
Lifting Range | 3 in |
Finish | Powder Coated |
Lifting Capacity | 150 lb |
Frame Material | Steel |
Frame Finish | Powder Coated |
Description
Dolly Dock, Lifting Capacity 150 lb, 21 1/4 in x 4 1/4 in x 2 1/2 in, Steel, Axle Type 2 Axle, Color Red, For Use With Automobiles, Frame Finish Powder Coated, Maximum Lifting Height 24 in, Minimum Lifting Height 3 in, Overall Height 8 in, Overall Length 16 in, Overall Width 4 in, Type Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Hd Injection Rolling Work Seat (Pb) (620526)
- GROTE Socket, Solid-Pin, 7 Pole (82-1005)
- TITAN Spring Assortment, 200 Piece (TIT45200)
- VELVAC 4 Way Valve, Push/Pull, Detent Exh Cnt (320192)
- AUTO DOLLY Ginormus Tandem Dolly, 1/4" Steel (M998051)
- AUTO DOLLY Car Dollies, 8 x 16 In, 6000 Lb, PK4 (M998001)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 8 W In., PK2 (M998100)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 16 W In., PK2 (M998105)
- AUTO DOLLY Car Dollies, 12 x 16 In, 6000 Lb, PK4 (M998002)
- AUTO DOLLY Auto Dolly, Steel, 8 W x 16 L In. (M998046-i)
- PRIME-LINE WORKPRO W111005 Multi-function Creeper, Foldable Steel Rail Construction Single Pack (W111005)
- Auto Dolly Creepers & Dollies