Shop All Automotive General Purpose Tool Kits
Auto Care Products
Auto Care Products 70718 50-mil Heavy Duty 7.5 ft. x 18 ft. Garage Mat
Mfr # 70718
Zoro # G504025872
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auto Care Products
- MFR # 70718
- Zoro # G504025872
- UPC # 763636707186
- Country of Origin China
- Category Automotive General Purpose Tool Kits
Description
Garage Mats not only protect your garage floor. but will contain gallons and gallons of snow. water. mud. grit and grime that makes a mess of your garage floor.If garage floor protection and containment are a priority to you. then our unique Garage Mat is the answer you have been looking for.The Park Smart Clean Park catches every drop of mud. slush and grime that falls off of your vehicle. Our Garage Mat keeps your garage floor clean eliminating the problem of tracking mud and grime into your home. The Clean Park also keeps your garage and home safe by keeping all of your walk areas dry. The heavy-duty 20-mil vinyl. in conjunction with the raised plastic edges. holds gallons of liquid from spreading onto the garage floor. The specially engineered Snap-On edges are extremely durable. as well as fast and easy to install. without tools. All sizes of the Park Smart Clean Park come complete with 24" long Snap-On side pieces and 18" long Snap-On end pieces. Our Garage Mat is so durable. that we offer a one year limited warranty. Assembly Required. The Clean Park is folded up and shipped in a 24"x12"x10" box. Packaged in the box is the vinyl sheeting folded up along with a box containing the plastic side pieces. Approximate assembly time is 30 minutes. Caution: The Clean Park is Slippery When Wet. It is recommended that you choose a size. of Garage Mat. that will enable you to easily park your entire vehicle on the mat while still allowing room for a walkway around your vehicle.Studded Snow Tires or Tire ChainsPlease Note: If your vehicle has studded snow tires or you use tire chains. your Clean Park Garage Mat will be damage. if precautions are not taken to protect the vinyl sheeting. from the abrasive effects of the studded snow tires or tire chains. We recommend using Protector Strips purchased from Auto Care Products or carpet runner protectors (without spikes). which can be purchased at your local hardware store.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Line Adapter, For 3/8" GM Male/Hose, PK2 (K175)
- HTI 5" Diameter Direct Mount Wood Block Rotary Brush (ROPB-5811)
- GROTE Mirror- 7X16- Whte- Oe- Flat Ribbedback, 16091 (16091)
- U-POL PRODUCTS U-POL Products UPL-UP0820G 1 US Gallon National Rule Raptor Liner Kit with Gun; Black (UPL-UP0820G)
- AUTO CARE PRODUCTS Auto Care Products 20005 Clear Park Smart Wall Guard (20005)
- AUTO CARE PRODUCTS Auto Care Products 55010 10 ft. Bottom Seal with T-Ends-- Forms U-Shape (55010)
- THEXTON Wheel Stud Pilot Pin Kit (502)
- FLUKE Trms Ac/Dc Clamp, 600Amp (375-FC)
- WIREMOLD Wiremold 5ft. Brown Corduct Cord Protector CDB5 (CDB5)
- MITYVAC Tube/Connectors Kit (822646)
- CTA MANUFACTURING Ford 2.0L Ecoboost Timing Tool Kit (5067)
- Auto Care Products Automotive General Purpose Tool Kits